Beli printer laser jet hp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer LaserJet Pro Multifunction
    Mulai

    Rp13.999.900

    HP Printer LaserJet Pro Multifunction
    atribut:
    • AIO Functions: Print, copy, scan
    • Control Panel: 3.0-in; 320 x 240 pixel backlit graphical display; touchscreen; buttons (Home, Cancel, Help, Right/Left Arrows, Back); LED indicator lights (Ready, Error, Wireless)
    • Copieer Reduce Enlarge: 25 to 400%
    • Dimensions (WxDxH) (mm): 530x455x418
    • Copy Speed (cpm): Black, A4: Up to 30 (9 single sheet on flatbed, default copy setting)
    • Copy Resolution (dpi): Black (text and graphics): Up to 300x300
    • Display: 3.0-in Touchscreen, LCD (colour graphics)
    • Duty cycle: Up to 65000 pages
    • Max number of Copies: Up to 99 copies
    • Memory / Processor Speed (Mb/Mhz): 256/750
    • Paper Handling Input: 350 sheets (standard), 100-sheet multipurpose tray, 250-sheet input tray; 250-sheet output bin
    • Paper Handling Media Weight (g/m²): Tray 1: 60 to 199 ; Tray 2: 60 to 120 ; Tray 3: 60 to 120
    • Power Consumption (W): 700 (Printing), 12.5 (Ready), 3.9 (Sleep), 0.2 (Off)
    • Print Resolution Technologies: HP FastRes 1200, HP ProRes 1200
    • Print Speed (ppm): Black (A4): Up to 30 ppm / As fast as 10 sec (black, A4)
    • Recommended Monthly Page Volume: Up to 4000 to 8000 pages
    • Scan Resolution: Hardware: Up to 1200 x 1200 dpi (mono/colour, flatbed); Optical: Up to 1200 x 1200 dpi (mono/colour, flatbed)
    • Scan Size Maximum (mm): ADF, Flatbed: 297x420 (11.69x16.54in)
    • Scan Type / Technology: Flatbed / CIS
    • Standard Connectivity: 1 Hi-Speed USB 2.0 Device; 1 Hi-Speed USB 2.0 Host; 1 Fast Ethernet 10/100Base-TX; 1 Wireless 802.11b/g/n
  2. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  3. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  4. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  5. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  6. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  7. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  8. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  9. Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  10. Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp15.999.900

    Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
    • Power Off (W): 0.2
    • Print Method: PrecisionCore™Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 9.1
    • USB interface: USB 2.0
  11. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  12. NIPPON PAINT Wall Paint Weatherbond 20L (Cat Dinding / Tembok)
    Mulai

    Rp5.899.900

    NIPPON PAINT Wall Paint Weatherbond 20L (Cat Dinding / Tembok)
    Deskripsi:
    Deskripsi ProdukWEATHERBOND adalah cat berkualitas tinggi dengan bahan dasar emulsi akrilik yang cocok untuk pemakaian eksterior. WEATHERBOND diformulasikan khusus dengan menggandakan kekuatan dan daya tahan terhadap cuaca ekstrim. Produk ini mempunyai daya tahan yang tinggi terhadap kotoran, jamur, alga, pengelupasan dan alkali. Selain itu, cat ini mudah diaplikasikan dan menghasilkan permukaan yang halus, rata, memiliki daya sebar yang tinggi serta tidak mengandung timbal dan merkuri.SpesifikasiJenis Cat : Emulsi akrilik.Tekstur : Semi gloss.Warna : Putih dan warna-warna pastel.Specific Gravity (25°C) : 1.28 - 1.34 (putih).Non Volatile : 58% b/b (putih).Daya Tutup Standar : 11 - 13 m2/liter/lapis (kuas).
    atribut:
    • Size (L): 20
  13. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  14. Bantex Antiglare Sheet Protector Folio (Kantong Plastik Buram)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp32.900

    Bantex Antiglare Sheet Protector Folio (Kantong Plastik Buram)
    Deskripsi:
    Terbuat dari bahan PP yang aman untuk hasil fotokopi (tidak lengket). Tersedia ketebalan yang berbedabeda, serta desain khusus untuk menyimpan film OHP.
    atribut:
    • Color: Transparent
    • Type: With Top Opening
  15. FESTO Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp3.399.900

    FESTO Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    atribut:
    • Stroke (mm): 5
    • Piston Diameter (mm): 20
    • Cushioning: Elastic cushioning rings/plates at both ends
    • Mounting Position: optional
    • Mode of Operation: Double-acting
    • Piston rod end: Male thread
    • Ambient Temperature (°C): -20 s/d 80
    • Cover Material: Wrought aluminium alloy
    • Design: Piston, Piston rod
    • Impact Energy In End Positions (J): 0.14
    • Material Collar Screws: Galvanised steel
    • Material Dynamic Seals: NBR TPE-U(PU)
    • Operating Medium : Compressed air to ISO 8573-1:2010 [7:4:4]
    • Operating Pressure (MPa) : 0.1 - 1
    • Operating Pressure (bar): 1 - 10
    • Operating Pressure (psi): 14.5 - 145
    • Pneumatic Connection : M5
    • Position Detection: Via proximity switch
    • Symbol: 991217
    • Variants: Piston rod at one end
Daftar Harga printer laser jet hp Terbaru October 2026
HP Printer LaserJet Pro MultifunctionRp13.999.900
HP Printer Laser JetRp1.999.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
HP Printer LaserJet Pro MFPRp4.799.900
HP Printer LaserJet ProRp7.399.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)Rp3.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait